Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Cover Set, Vs50702R

  • Mfr # VS50702R

  • Zoro # G7795637


product price: $67.29
/ea

Key Features

Grade Type
Premium
Mounting Hole Quantity
6
Configuration
One Piece
Material
PermaDry molded rubber
Thickness
0.14in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS50702R
Zoro #
G7795637
UPC #
614046899896
Country of Origin
Unknown

Dimensions

Thickness
0.14in

Details

Grade Type
Premium
Mounting Hole Quantity
6
Configuration
One Piece
Material
PermaDry molded rubber

Description

Valve Cover Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.