Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Cvr Set 2Pv, Vs50320R

  • Mfr # VS50320R

  • Zoro # G7800275


product price: $8.85
/ea

Key Features

Configuration
One Piece
Grade Type
Premium
Thickness
0.32in
Color
Blue
Material
PermaDry molded rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS50320R
Zoro #
G7800275
UPC #
84113554452
Country of Origin
Unknown

Dimensions

Thickness
0.32in

Details

Configuration
One Piece
Grade Type
Premium
Color
Blue
Material
PermaDry molded rubber

Description

Valve Cvr Set 2Pv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.