Zoro Homepage

Valve Stem Seal, Ss72802

  • Mfr # SS72802

  • Zoro # G4066582


product price: $41.15
/ea

Key Features

Type
Positive stop
Valve Guide Diameter (in.)
0.436 in
Valve Stem Seal Material
Rubber
Valve Stem Seal Outside Diameter (in.)
0.515 in
Valve Stem Diameter (in.)
0.235 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS72802
Zoro #
G4066582
UPC #
84113741463
Country of Origin
Unknown

Dimensions

Valve Guide Diameter (in.)
0.436 in
Valve Stem Seal Outside Diameter (in.)
0.515 in
Valve Stem Diameter (in.)
0.235 in

Details

Item
Engine Valve Stem Oil Seals
Type
Positive stop
Valve Stem Seal Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.