Zoro Homepage

13" Locoloc Cable Cutter, Shear Cut

  • Mfr # C9

  • Zoro # G4289101


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Cutting Action
Shear
Primary Application
Overhead Cutting and Underwater Work
Features
Blades and fastenings in high-quality hardened steel, Unbreakable hardened handles made of forged aluminum with a lifetime guarantee
Handle Type
Plastic Coated Forged Aluminum Handle
Cutting Capacity Aluminum
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9
Zoro #
G4289101
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
13 in
For Maximum Wire Thickness
1/4 in
For Maximum Diameter Data Cable
1/4 in
For Maximum Diameter Aluminum Electric Cable
1/4 in
For Maximum Diameter ACSR Conductor
1/4 in
For Maximum Diameter Copper Electrical Cable
1/4 in

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Overhead Cutting and Underwater Work
Features
Blades and fastenings in high-quality hardened steel, Unbreakable hardened handles made of forged aluminum with a lifetime guarantee
Handle Type
Plastic Coated Forged Aluminum Handle
Cutting Capacity Aluminum
1/4 in
Cutting Capacity ACSR
1/4 in
Cutting Capacity Copper
1/4 in
Cutting Capacity Soft Steel
1/4 in
Cutting Capacity Wire Rope
1/4 in
Handle Design
Forged Aluminum
Cutting Capacity Communication Cable
1/4 in
Cutting Capacity Rebar
3/16 in
Handle Material
Aluminum
Material Application
Cable, Wire
Handle Color
Red
Insulated
No
Grip Material
Plastic
Cutter Type
General Purpose Cable Cutter
Includes Cushioned Grip
No
For Wire/Cable Type
Electrical/Data Cable, Wire Rope
Weight
1.7 lb
Ratcheting Jaw
No

Description

Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Blades and fastenings in high-quality hardened steel, Unbreakable hardened handles made of forged aluminum with a lifetime guarantee, For Maximum Diameter ACSR Conductor 1/4 in, For Maximum Wire Thickness 1/4 in, For Wire/Cable Type Electrical/Data Cable, Wire Rope, For Maximum Diameter Copper Electrical Cable 1/4 in, For Maximum Diameter Aluminum Electric Cable 1/4 in, For Maximum Diameter Data Cable 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.