This item is Discontinued.

Felli Pet Felli Pet MPA2SB1-1-499-919 Kaleido 5.5 In. Supreme Pet Bowl  Lime NPA2SB1-1-499-919

This item is Discontinued.

Felli Pet

Felli Pet MPA2SB1-1-499-919 Kaleido 5.5 In. Supreme Pet Bowl Lime (Discontinued)

Mfr # NPA2SB1-1-499-919
Zoro # G103765810
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NPA2SB1-1-499-919
Zoro #
G103765810
UPC #
-
Country of Origin
China

Description

A kaleidoscope of beautiful colors to choose from make it easy to match your Kaleido bowl to your interior. Infixed grip for easy handling and to avoid unnecessary movements of the bowl while enjoying the meal.

Features
  • Non slip base
  • Dishwasher safe
  • Bowl comes out for easy cleaning
  • Made from non-toxic acrylic material
  • Holds up to 1.5 cups ( regular 8oz measuring cup )
  • Best for small to medium breeds
  • Color - Lime
  • Size - 5.5 in.
  • Dimension - 7.91 x 7.95 x 6.65 in.
  • Item Weight - 1.66 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.