12-Section Compartment Sorter, Melamine Laminated, Medium Oak
- Mfr # 25400
- Zoro # G508425173
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Material
Wood, Particleboard
Color
Medium Oak
Height
12.9"
Overall Depth
11.9"
Features
Corrugated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25400
- Zoro #
- G508425173
- UPC #
- 77511254000
- Country of Origin
- China
Dimensions
- Height
- 12.9"
- Overall Depth
- 11.9"
- Compartment Width
- 9"
- Compartment Height
- 2.50"
- Compartment Depth
- 11.63"
Details
- Item
- Literature Sorter/Organizer
- Material
- Wood, Particleboard
- Color
- Medium Oak
- Features
- Corrugated
- For Use With
- Mail Sorter, Literature Organization, Form
- Number of Compartments
- 12
- Assembly
- Assembly Required
Description
Fellowes desktop sorter - 12 section - medium oak this 29w x 11-7/8d x 12-15/16h unit is made from 5/8 thick thermal-fused melamine laminate particleboard. Offers versatile 3-way positioning: horizontal for literature, vertical for books or upright for use as a tub file bin. Ideal for letter sized materials. Has a 200 lb. Test corrugated divider system with plastic channels and labels. Allows stacking for increased storage. Includes 4 hardboard adjustable dividers and rubber padded feet. Medium oak color
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.