Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13-1/4"x15-3/8" ABS Plastic Whiteboard, Black Frame

  • Mfr # 75905

  • Zoro # G4552475


product price: $20.39
/ea

Key Features

Frame Color
Gray
Includes
Marker Holder
Height
13 1/4 in
Overall Height
13 1/4 in
Overall Width
15 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75905
Zoro #
G4552475
UPC #
077511759055
Country of Origin
China

Dimensions

Height
13 1/4 in
Overall Height
13 1/4 in
Overall Width
15 3/8 in
Depth
3/4 in
Width
15 3/8 in
Board Height - Side 1
11 in
Board Width - Side 1
14 in

Details

Item
Dry Erase Board
Frame Color
Gray
Includes
Marker Holder
Frame Material
Plastic
Color
Black
Material
ABS plastic
Product Type
Dry Erase Board
Board Material - Side 1
Plastic
Includes Frame
Frame Included

Description

Depth 3/4 in, Frame Color Gray, Frame Material Plastic, Includes Marker Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.