13.25 x 10 x 4.25 in. ISpire Series Laptop Lift, Black

  • Mfr # 1535034

  • Zoro # G216330523


product price:  $61.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1535034
Zoro #
G216330523
UPC #
-
Country of Origin
China

Description

The Fellowes I-Spire Series Laptop Lift lets users work in comfort by elevating the laptop to a comfortable, easy-to-see Level while allowing users to work in a reclined, relaxed position. The distinctive laptop riser design helps reduce shoulder and neck strain caused by leaning forward or bending the neck to see the laptop screen or type on the keyboard. Built-in curved design helps keep the laptop cool. Front bumpers hold all laptops up to 17 in. securely in place. 25-degree incline provides a comfortable viewing height. Modern design accents any work space whether at home or in the office. Laptop stand coordinates with I-Spire Series products from Fellowes to create an ideal work space, bringing together enhanced comfort and innovative design. It is 100 percent recyclable. Specifications Safety: No Choke Hazard Color: Black Model Number: FEL9472401 Dimension: 13.25in x 10in x 4.25in Weight: 1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.