Shop FELLOWES
See all product information
Create Account
1/4in Full Strip of Staples 5000pk, 1/4in, for Paper, Silver
- Mfr # 5010801
- Zoro # G523364822
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Staple Size
1/4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5010801
- Zoro #
- G523364822
- UPC #
- 43859774227
- Country of Origin
- China
- Item
- Staples
- Color
- Silver
Dimensions
- Staple Size
- 1/4 in
Description
Great for your supply cabinet with heightened versatility - fits all standard staplers, Full-strip so easy loading for full-strip staplers, Easy stapling with chisel point, Dependable metal construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.