Zoro Homepage

20 gal Shredder Bags, Clear

  • Mfr # FEL3608401

  • Zoro # G801859330


product price: $26.45
/ea

Key Features

Material
Plastic
Color
Clear
Features
Recyclable; Durable; Disposable
Length
23.5"
Width
37.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEL3608401
Zoro #
G801859330
UPC #
-
Country of Origin
United States

Dimensions

Length
23.5"
Width
37.4"
Height
31.8"

Details

Capacity
20 gal
Material
Plastic
Color
Clear
Item
Shredder Bags
Features
Recyclable; Durable; Disposable
Application
Cleaning

Description

Designed to fit Fellowes AutoMax 500C and 300C Auto Feed Shredders, convenient shredder bags keep work areas clean. Shreds fall into the waste bags instead of your shredder basket. 100 percent recyclable waste bags include easy-to-use dispenser box with extra-long wire ties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.