Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 gal Shredder Bags, Clear, 50 PK

  • Mfr # FEL36056

  • Zoro # G101859221


product price: $30.45
/pk 50, $0.61/ea

Key Features

Material
Plastic
Color
Clear
Width
33"
Length
15"
Application
Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEL36056
Zoro #
G101859221
UPC #
-
Country of Origin
United States

Dimensions

Width
33"
Length
15"
Height
39.5"

Details

Capacity
25 gal
Material
Plastic
Color
Clear
Item
Shredder Bags
Application
Cleaning
Features
Recyclable; Durable; Disposable

Description

Powershred Waste Bags are designed to fit Fellowes shredder bins. Convenient bags keep work areas clean. 100 percent recyclable bags come in an easy-to-use dispenser box and include extra-long wire ties. Waste bags fit Fellowes Powershred C-325i and C-325Ci commercial shredders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.