Shop FELLOWES
See all product information
Create Account
8039401 Professional Series Document Holder- 12w x 8d x 17 1/4h- Slate Gray/Silver
- Mfr # 8039401
- Zoro # G603981246
product price:
$
100.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
7-1/2 in
Color
Black
Features
Ergonimic Design, Foldable, Adjustable, Magnified Line Guide, Adjustable Angle; Recycled
Depth
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8039401
- Zoro #
- G603981246
- UPC #
- 43859530946
- Country of Origin
- China
- Item
- Photo/Document Holder
- Color
- Black
- Features
- Ergonimic Design, Foldable, Adjustable, Magnified Line Guide, Adjustable Angle; Recycled
- Mounting Type
- Desktop
- For Use With
- Document, Catalog, Book
- Orientation
- Horizontal
- Placement
- Desktop
- Media Standard Supported
- Letter, Legal
- Application/Usage
- Document, Book, Catalog
- Sheet Standard
- Legal, Letter
- Series
- Professional
Dimensions
- Width
- 12 in
- Height
- 7-1/2 in
- Depth
- 2-1/2 in
Description
Places documents between monitor and keyboard for optimal viewing. The top and bottom sections offer 4 position adjustments to accommodate oversized documents and lock at any angle from 90° to 0°. Moveable, magnetic line guide securely holds documents. Supports books, catalogs and landscape sheets. Stable weighted base that folds flat for easy storage. Holds: A4; Legal; Letter; Oversized; Mounting: Free Standing; Material(s): Plastic; Sheet Capacity: 250.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.