Zoro Homepage

9 gal Trash Bags, Clear

  • Mfr # 36053

  • Zoro # G503890464


product price: $60.99
/ea

Key Features

Material
Plastic
Color
Clear
Length
14 in
Width
29 in
Application
Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36053
Zoro #
G503890464
UPC #
077511360534
Country of Origin
China

Dimensions

Length
14 in
Width
29 in
Height
30 in

Details

Capacity
9 gal
Material
Plastic
Color
Clear
Item
Trash Bags
Application
Cleaning
Features
Recyclable, Disposable, Durable; Recycled

Description

Neatly fits waste receptacles and bag frames of general office paper shredders. Convenient bags keep work areas clean. Includes easy-to-use dispenser box with extra-long wire ties.
  • Global Product Type: Shredder Bags.
  • Material(s): Plastic.
  • Color(s): Clear.
  • Diameter: 15".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.