Zoro Homepage

9" W x 2.5" H, Rectangular

  • Mfr # FEL75906

  • Zoro # G207203126


product price: $13.15
/ea

Key Features

Height
2.5"
Width
9"
Sign Mounting Style
Wall Mountable
Sign Shape
Rectangular
Type
Name Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEL75906
Zoro #
G207203126
UPC #
77511759062
Country of Origin
China

Dimensions

Height
2.5"
Width
9"
Depth
0.8 in

Details

Item
Partition Additions Name Plate
Sign Mounting Style
Wall Mountable
Sign Shape
Rectangular
Type
Name Plate
Material
Plastic; Steel
Color
Graphite

Description

Partition Additions Nameplate displays name, title, or department name on partition walls Area displays text or graphics you customize and print Patented ViperPin technology attaches to any tackable wall without damaging mounting surface Plastic made from 100 percent postindustrial recycled material Attaches easily to cubicle partition walls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.