Shop FELLOWES
See all product information
Create Account
9182301 Mousepad / Wrist Support - Black
- Mfr # 9182301
- Zoro # G704030737
product price:Â
$
37.29
/ea
Key Features
Color
Black
Features
Antimicrobial, Comfortable, Ergonomic, Health-V Channel, Microban Protection, Pressure Reliever, Self-adjusting, Smooth, Wrist Support
Recycled
No
Surface Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9182301
- Zoro #
- G704030737
- UPC #
- 43859536467
- Country of Origin
- China
- Color
- Black
- Features
- Antimicrobial, Comfortable, Ergonomic, Health-V Channel, Microban Protection, Pressure Reliever, Self-adjusting, Smooth, Wrist Support
- Recycled
- No
- Surface Material
- Polyurethane
- Item
- Mouse Pad
Description
Patented Health-V Channel relieves wrist pressure to help prevent carpal tunnel syndrome! Self-adjusting gel support conforms to wrist for personalized comfort. Optical/Laser-friendly mouse pad plus Anti Bacteria antimicrobial protection to keep product cleaner.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.