
AeraMax Pro AM 3 Commercial HEPA Air Purifier, 120V, White
Mfr # 9573001
Zoro # G308439486
product price:Â $2,380.99
/ea
Free Shipping & Returns
Key Features
Frame or Header Material
Acrylonitrile Butadiene Styrene (ABS)
Actual Depth
9.5"
Height
19.5"
Media Area
700 Sq. ft.
Media Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9573001
Zoro #
G308439486
UPC #
43859722143
Country of Origin
China
Dimensions
Actual Depth
9.5"
Height
19.5"
Width
21"
Details
Frame or Header Material
Acrylonitrile Butadiene Styrene (ABS)
Media Area
700 Sq. ft.
Media Color
Stainless
Item
Air Purifier
Standards
Asthma & Allergy Friendly, CARB Certified, FCC, UL Listed
Description
Features: pureview shows the status of the current room air quality including percentage of particles captured and removed from the air cleans 300 to 700 square feet display screen shows pm 2.5 and pm 10 air quality making the invisible, visible!! envirosmart 2.0 includes dual self-regulating laser particle counters, voc, audio and motion sensors voc/odor level display filter replacement, life & reorder information brightness adjustment, standby and off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.