AeraMax Professional 4S Commercial HEPA Air Purifier, 120V, White

  • Mfr # 9451201

  • Zoro # G102663261


product price:  $3,487.99
/ea
Free Shipping & Returns

Key Features

Air Flow
3291.4 gal/min
Color
Stainless
Width
34.7"
Voltage
120 V AC
Height
22.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9451201
Zoro #
G102663261
UPC #
43859688241
Country of Origin
China

Dimensions

Width
34.7"
Height
22.7"
Depth
10.6"

Details

Item
Air Purifier
Air Flow
3291.4 gal/min
Color
Stainless
Voltage
120 V AC
Watts
166 W
Standards
UL
Filter Efficiency
1
Application
Remove Dust, Remove Odor, Remove Allergens, Remove Airborne Particles
Number of Speeds
5
Features
Carry Handle, Quiet Operation, Vandal Resistant, Overheat Protection, Antimicrobial
Mount
Wall Mountable
Material
Plastic
Coverage
1400 Sq. ft.

Description

AERAMAX® PROFESSIONAL 4S COMMERCIAL HEPA AIR PURIFIER W/FLOOR STAND, 9451201 - STAINLESS FEATURES:
    LARGE ROOM COMMERCIAL AIR PURIFIER CLEANS THE AIR IN 600-1400 SQUARE FEET SPACES INCLUDING CLASSROOMS, LOCKER ROOMS AND CAFETERIAS TRUE HEPA FILTER CAPTURES 99.97% OF AIRBORNE CONTAMINANTS INCLUDING VIRUSES AND ALLERGENS ACTIVATED CARBON FILTER REDUCES ODORS AND VOCS PATENTED ENVIROSMARTTM TECHNOLOGY DETECTS THE ENVIRONMENT AND AUTOMATICALLY ADJUSTS PERFORMANCE INCLUDES FLOOR STAND 5 YEAR LIMITED

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.