Zoro Homepage

Air Cleaner Filter, 13x7-2/5x1-7/8

  • Mfr # 9544501

  • Zoro # G6608651


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
13 x 7 2/5 x 1 7/8
Nominal Height
12 7/8 in
Nominal Width
7 3/8 in
Nominal Depth
1 7/8 in
For Use With
Mfr. No. 9416101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9544501
Zoro #
G6608651
UPC #
043859713974
Country of Origin
China

Dimensions

Nominal Filter Size
13 x 7 2/5 x 1 7/8
Nominal Height
12 7/8 in
Nominal Width
7 3/8 in
Nominal Depth
1 7/8 in
Actual Width
7 3/8 in
Actual Depth
1 7/8 in
Actual Height
12 7/8 in

Details

For Use With
Mfr. No. 9416101
Item
Air Filter
Frame Included
Yes
Filter Efficiency
99.97 %
Standards
IEST-RP-CC001.5
Media Area
0.66 sq ft
Filter Type
Pleated
Compatible Manufacturer Model Number
9416101
Filters Down To
0.3 micron
Filters Out
Bacteria, Smoke, Dust, Fungi, Mildew, Mold, Odors, Allergens, Dander, Pollen, Viruses, VOC
Includes Frame
Frame Included
Media Material
Activated Carbon
Number of Filters
1
Number of Layers
2
Frame Material
Plastic

Description

Air Filter, Filter Type Pleated, Actual Depth 1 7/8 in, Actual Height 12 7/8 in, Actual Width 7 3/8 in, Compatible Grainger Part Number 459V99, Compatible Manufacturer Model Number 9416101, Number of Filters 1, Media Material Activated Carbon, Nominal Depth 1 7/8 in, Nominal Height 12 7/8 in, Nominal Width 7 3/8 in, Filters Down To 0.3 micron, Filters Out Bacteria, Smoke, Dust, Fungi, Mildew, Mold, Odors, Allergens, Dander, Pollen, Viruses, VOC, Filter Efficiency 99.97 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.