Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cleaner Filter, 13x7-2/5x1-7/8

  • Mfr # 9544601

  • Zoro # G6609948


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
13 x 7 2/5 x 1 7/8
Nominal Height
12 7/8 in
Nominal Width
7 3/8 in
Nominal Depth
1 7/8 in
For Use With
Mfr. No. 9416101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9544601
Zoro #
G6609948
UPC #
043859713981
Country of Origin
China

Dimensions

Nominal Filter Size
13 x 7 2/5 x 1 7/8
Nominal Height
12 7/8 in
Nominal Width
7 3/8 in
Nominal Depth
1 7/8 in
Actual Width
7 3/8 in
Actual Depth
1 7/8 in
Actual Height
12 7/8 in

Details

For Use With
Mfr. No. 9416101
Item
Air Filter
Frame Included
Yes
Media Area
0.66 sq ft
Filter Layer Type
Carbon
Compatible Manufacturer Model Number
9416101
Filter Type
Carbon
Number of Filters
1
Filters Out
Odors, VOC
Includes Frame
Frame Included
Media Material
Activated Carbon
Color
Black
Number of Layers
1
Frame Material
Plastic

Description

Air Filter, Filter Type Carbon, Actual Depth 1 7/8 in, Actual Height 12 7/8 in, Actual Width 7 3/8 in, Compatible Grainger Part Number 459V99, Compatible Manufacturer Model Number 9416101, Number of Filters 1, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 1 7/8 in, Nominal Height 12 7/8 in, Nominal Width 7 3/8 in, Filters Down To Not Applicable, Filters Out Odors, VOC, Filter Efficiency Not Applicable, Air Flow @ 300 fpm Not Applicable, Frame Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.