Zoro Homepage

Air Filter, 10.75 in H, 11.9375 in W, PK2

  • Mfr # 5890102

  • Zoro # G710516713


product price: $678.99
/pk 2, $339.50/ea
Free Shipping & Returns

Key Features

Nominal Height
10 3/4 in
Nominal Width
11 15/16 in
Nominal Depth
11 15/16 in
Compatible Manufacturer Model Number
Array Ceiling AC2, Recess AR1, Recess AR2
Actual Height
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5890102
Zoro #
G710516713
UPC #
043859790555
Country of Origin
China

Dimensions

Nominal Height
10 3/4 in
Nominal Width
11 15/16 in
Nominal Depth
11 15/16 in
Actual Height
10 3/4 in
Actual Depth
11 15/16 in
Actual Width
11 15/16 in

Details

Item
Air Filter
Compatible Manufacturer Model Number
Array Ceiling AC2, Recess AR1, Recess AR2
Number of Filters
2
Filter Layer Type
HEPA
Media Material
Carbon
Filters Out
Allergens, Bacteria, Dust, Fungi, Odors, Dander, Pollen, Smoke, Viruses
Filter Efficiency
99.95 %
Media Area
0.89 sq ft
Performance Rating
MERV 17
Frame Material
Plastic
Filters Down To
0.1 micron
Includes
(2) Filters
Filter Type
Prefilter, Carbon and Hospital Grade H13 True HEPA
Number of Layers
4
Includes Frame
Frame Included

Description

Air Filter, Filter Type Prefilter, Carbon and Hospital Grade H13 True HEPA, Performance Rating MERV 17, Actual Depth 11 15/16 in, Actual Height 10 3/4 in, Actual Width 11 15/16 in, Compatible Grainger Part Number 812CC2, 812CC3, 812CC6, 812CC8, Compatible Manufacturer Model Number Array Ceiling AC2, Recess AR1, Recess AR2, Number of Filters 2, Media Material Carbon, Filter Layer Type HEPA, Nominal Depth 11 15/16 in, Nominal Height 10 3/4 in, Nominal Width 11 15/16 in, Filters Down To 0.1 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.