Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 14-3/4x13-3/4x2-1/4, PK2

  • Mfr # 9436802

  • Zoro # G6618129


product price: $299.99
/pk 2, $150.00/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
14 3/4 x 13 3/4 x 2 1/4
Nominal Height
14 3/8 in
Nominal Width
13 3/4 in
Nominal Depth
2 1/4 in
For Use With
9416301, 9450001, 9451201, Mfr. No. 9416201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9436802
Zoro #
G6618129
UPC #
043859688852
Country of Origin
China

Dimensions

Nominal Filter Size
14 3/4 x 13 3/4 x 2 1/4
Nominal Height
14 3/8 in
Nominal Width
13 3/4 in
Nominal Depth
2 1/4 in
Actual Width
13 3/4 in
Actual Height
14 3/8 in
Actual Depth
2 1/4 in

Details

For Use With
9416301, 9450001, 9451201, Mfr. No. 9416201
Item
Air Filter
Frame Included
Yes
Media Area
1.37 sq ft
Media Material
Activated Carbon
Compatible Manufacturer Model Number
9416201, 9416301, 9450001, 9451201
Includes Frame
Frame Included
Filter Layer Type
Carbon
Number of Filters
2
Filter Type
Carbon
Filters Out
Odors, VOC
Color
Black
Number of Layers
1
Frame Material
Plastic

Description

Air Filter, Filter Type Carbon, Actual Depth 2 1/4 in, Actual Height 14 3/8 in, Actual Width 13 3/4 in, Compatible Grainger Part Number 459W10, 459W11, 459W12, 459W13, Compatible Manufacturer Model Number 9416201, 9416301, 9450001, 9451201, Number of Filters 2, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 2 1/4 in, Nominal Height 14 3/8 in, Nominal Width 13 3/4 in, Filters Down To Not Applicable, Filters Out Odors, VOC, Filter Efficiency Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.