Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Purifier, 22-11/16" H, Commercial

  • Mfr # 9451201

  • Zoro # G6546710


product price: $1,786.99
/ea
Free Shipping & Returns

Key Features

Air Flow
153 cfm, 186 cfm, 224 cfm, 280 cfm, 440 cfm
Color
Silver
Type
2-Stage with HEPA
For Use With
9416502, 9416602, 9436802, 9436902
Width
Greater than 30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9451201
Zoro #
G6546710
UPC #
043859688241
Country of Origin
China

Dimensions

Width
Greater than 30 in
Height
21 to 30 in
Height (In.)
22 11/16 in
Cord Length (Ft.)
5 1/2
Width (In.)
34 7/8 in
Depth (In.)
10 11/16 in
Overall Dimensions - H x W x D
22-11/16 in x 34-7/8 in x 10-11/16 in
Overall Depth
10 5/8 in
Overall Height
22 11/16 in
Overall Width
34 11/16 in
Manufacturer Warranty Length
5 yr Limited

Details

Item
Portable Air Cleaner
Air Flow
153 cfm, 186 cfm, 224 cfm, 280 cfm, 440 cfm
Color
Silver
Type
2-Stage with HEPA
For Use With
9416502, 9416602, 9436802, 9436902
Voltage
120V AC
Watts
175 W
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Number of Speeds
5
Sound Level dBA
68
Phase
Single
Hz
60
Filter Efficiency (%)
99.97
Mount
Portable
Filter Rating (Microns)
0.3 micron
Air Flow (CFM)
430
Agency Compliance
UL
Finish
Gloss
Amps AC
1.5
Includes
Keys
Features
Vandal Resistant, Carry Handle, Overheat Protection, Quiet Operation, Antimicrobial
Filter Efficiency
99.95 %
Standards
AAFA, CARB, TUV-GS, UL
Weight
33.3 lb
Frequency
60 Hz
Housing Material
ABS
Control Type
Touchscreen
Primary Filter Type
Pleated
Maximum Air Flow
440 cfm
Housing Finish
Gloss
Noise Level
68 dB
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Filters Down To
0.1 micron
Use Location
Room
Maximum Noise Level
68 dB
Number of Cleaning Stages
4
Filters Included
Activated Carbon (Secondary), HEPA (Primary)
Housing Color
Silver
Air Cleaning Technology
Activated Carbon, Filtration; Ionization
CADR Rating (Smoke)
450
AHAM Verified
Yes
Amperage
2 A
Energy Star Certified
Yes
Air Cleaning Method
Activated Carbon Adsorption, Ionization, Particulate Filtration
Wattage
8 W, 12 W, 18 W, 35 W, 166 W
Maximum Coverage Area
1,100 sq ft
Air Quality Sensor
Air Quality Sensor Included
Control Features
Accessory Indicator, Fan Speed Indicators, Manual Mode
Occupancy Sensor
Occupancy Sensor Included
Filter Change Reminder
Change Filter
Wi-Fi Compatible
No
Filters Out
Odors, Viruses, VOC
Includes Filter
Air Filter Included
Control Method
Built-In
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
42 dB

Description

Portable Air Cleaner, 2-Stage with HEPA, Portable Mount, Number of Speeds 5, Air Flow (CFM) 430, Filter Efficiency ( Percent) 99.97, Filter Rating (Microns) 0.3 micron, Sound Level dBA 68, Voltage 120V AC, 60 Hz, Single Phase, 1.5 Amps AC, 175 W Watts, Height (In.) 22 11/16 in, Width (In.) 34 7/8 in, Depth (In.) 10 11/16 in, Gloss Finish, Silver, Includes Keys, Cord Length (Ft.) 5 1/2, Agency Compliance UL, For Use With 9416502, 9416602, 9436802, 9436902

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.