Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Purifier, 22-1/2" H, Commercial

  • Mfr # 9416101

  • Zoro # G6561742


product price: $745.09
/ea
Free Shipping & Returns

Key Features

Air Flow
35 cfm, 43 cfm, 51 cfm, 64 cfm, 100 cfm
Color
Silver
Type
4-Stage with HEPA
For Use With
9540801, 9540901, 9544301, 9544402, 9544501, 9544601
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9416101
Zoro #
G6561742
UPC #
043859683659
Country of Origin
China

Dimensions

Depth (In.)
4 1/8 in
Cord Length (Ft.)
5 1/2
Width (In.)
14 in
Height (In.)
22 1/2 in
Overall Dimensions - H x W x D
22-1/2 in x 14 in x 4-1/8 in
Overall Height
22 3/8 in
Overall Width
14 3/16 in
Overall Depth
4 1/8 in
Power Cord Length
1 7/8 ft
Manufacturer Warranty Length
3 yr Limited

Details

Item
Surface Mount Air Cleaner
Air Flow
35 cfm, 43 cfm, 51 cfm, 64 cfm, 100 cfm
Color
Silver
Type
4-Stage with HEPA
For Use With
9540801, 9540901, 9544301, 9544402, 9544501, 9544601
Voltage
120V AC
Watts
80 W
Phase
Single
Green Environmental Attribute
RoHS 2011/65/EU Compliant
CADR Rating
Dust 95, Pollen 102, Tobacco Smoke 82
Agency Compliance
CARB, Energy Star, FCC, UL
Filter Efficiency (%)
99.97
Mount
Wall
Amps AC
0.7
Filter Rating (Microns)
0.3 micron
Finish
Gloss
Air Flow (CFM)
150
Sound Level dBA
64
Hz
60
Number of Speeds
5
Includes
Drywall Anchors
Filter Efficiency
99.97 %
Standards
TUV-GS, UL
Weight
10.6 lb
Maximum Noise Level
64 dB
Air Cleaning Technology
Activated Carbon, Filtration; Ionization
Housing Finish
Gloss
Air Cleaning Method
Activated Carbon Adsorption, Ionization, Particulate Filtration
Use Location
Room
Primary Filter Type
HEPA
Amperage
1.37 A
CADR Rating (Dust)
95
Noise Level
64 dB
Filter Change Reminder
Change Carbon Filter, Change Filter
Housing Material
ABS
Filters Out
Allergens, Odors, Viruses, VOC
Frequency
60 Hz
Control Type
Touchscreen
Filters Down To
0.3 micron
CADR Rating (Smoke)
82
Number of Cleaning Stages
4
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Maximum Air Flow
100 cfm
Occupancy Sensor
Occupancy Sensor Included
Filters Included
Activated Carbon (Pre-Filter), HEPA (Primary), Pleated (Pre-Filter)
Housing Color
Silver
Wattage
7 W, 10 W, 14 W, 40 W, 70 W
CADR Rating (Pollen)
102
Wi-Fi Compatible
No
Includes Mounting Hardware
Mounting Hardware Included
Maximum Coverage Area
250 sq ft
Air Quality Sensor
Air Quality Sensor Included
Primary Filter Performance Rating
MERV 17
Control Modes
Automatic, Manual
Electrical Connection Type
Hardwired/Plug-In
Control Method
Built-In
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
39 dB
Includes Filter
Air Filter Included

Description

Air Purifier, Commercial, Wall Mount, CADR Rating Tobacco Smoke 82, Dust 95, Pollen 102, Number of Speeds 5, Air Flow (CFM) 150, MERV 4, Filter Efficiency ( Percent) 99.97, Filter Rating (Microns) 0.3, Sound Level dBA 64, Voltage 120, 60 Hz, 1 Phase, 0.7 Amps AC, 80 Watts, Height (In.) 22-1/2, Width (In.) 14, Depth (In.) 4-1/8, Gloss Finish, Silver, Includes Wall Mount Bracket, HEPA Filter, Carbon Filter, Prefilter, Cord Length (Ft.) 5-1/2, Agency Compliance UL, FCC, Energy Star, CARB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.