Zoro Homepage

Air Purifier Stand, For Mfr. No. 9416101

  • Mfr # 9540901

  • Zoro # G6536238


product price: $62.39
/ea

Key Features

Color
Stainless
For Use With
Mfr. No. 9416101
Width
15.9"
Height
15.2"
Depth
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9540901
Zoro #
G6536238
UPC #
043859712403
Country of Origin
China

Dimensions

Width
15.9"
Height
15.2"
Depth
8.5"
Overall Width
15 7/8 in
Overall Depth
8 1/2 in
Overall Height
15 3/16 in

Details

Item
Stand Mount Kit
Color
Stainless
For Use With
Mfr. No. 9416101
Includes
(2) Push Screws
Features
Sturdy
Material
ABS
Weight
2.10 lb
Product Type
Stand Mount Kit
Compatible Manufacturer Model Number
AM2 9416101

Description

Stand Mount Kit, Compatible Grainger Part Number 459V99, Compatible Manufacturer Model Number AM2 9416101, Includes (2) Push Screws, Stand Mount Kit, Overall Depth 8 1/2 in, Overall Height 15 3/16 in, Overall Width 15 7/8 in, ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.