Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Support, Polyester/Foam Black

  • Mfr # 8037601

  • Zoro # G2284791


product price: $56.65
/ea

Key Features

Color
Black
Material
Foam, Polyester
Width
2"
Length
15"
Height
14-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8037601
Zoro #
G2284791
UPC #
043859516872
Country of Origin
China

Dimensions

Width
2"
Length
15"
Height
14-1/2"
Depth
2"
Overall Width
2 in
Overall Height
14 1/2 in
Overall Length
15 in

Details

Item
Back Support with Microban Protection
Color
Black
Material
Foam, Polyester
Includes
Independent Movement
Product Type
Back Support
Features
Fully Adjustable Design, Microban Antimicrobial Protection, Tri-Attachment(TM) System

Description

Backrest, Color Black, Features Fully Adjustable Design, Microban Antimicrobial Protection, Tri-Attachment(TM) System, Material Foam, Polyester, Overall Height 14 1/2 in, Overall Length 15 in, Overall Width 2 in, Product Type Back Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.