Backrest, Black, Fabric
- Mfr # FEL8037601
- Zoro # G222886243
product price:Â
$
89.59
/ea
Key Features
Color
Black
Material
Fabric
For Use With
Office Chairs
Mount Type
Strap
Features
Microban(R) Antimicrobial Protection Keeps Product Cleaner, Tri-Attachment(TM) System Eliminates the Need for Readjustment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FEL8037601
- Zoro #
- G222886243
- UPC #
- 043859516872
- Country of Origin
- China
Dimensions
- Width
- 15 in
- Height
- 14-1/2 in
- Depth
- 2 in
- Overall Height
- 14 1/2 in
- Overall Length
- 2 in
- Overall Width
- 15 in
- Wire Rope Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- Microban(R) Antimicrobial Protection Keeps Product Cleaner, Tri-Attachment(TM) System Eliminates the Need for Readjustment
Details
- Color
- Black
- Material
- Fabric
- For Use With
- Office Chairs
- Mount Type
- Strap
- Features
- Microban(R) Antimicrobial Protection Keeps Product Cleaner, Tri-Attachment(TM) System Eliminates the Need for Readjustment
- Assembled/Unassembled
- Assembled
- Item
- Backrest
- Product Type
- Backrest
- Shell Material
- Fabric
- Wire Color
- Black
- Compatible Product Type
- Office Chairs
Description
Backrest, Color Black, Features Microban(R) Antimicrobial Protection Keeps Product Cleaner, Tri-Attachment(TM) System Eliminates the Need for Readjustment, Material Fabric, Overall Height 14 1/2 in, Overall Length 2 in, Overall Width 15 in, Product Type Backrest, For Use With Office Chairs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.