Zoro Homepage

Backrest, Fabric/Foam/Nylon Black

  • Mfr # 91905

  • Zoro # G4462771


product price: $36.99
/ea

Key Features

Color
Black
Material
Foam, Nylon
Width
4"
Length
13"
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91905
Zoro #
G4462771
UPC #
077511919053
Country of Origin
China

Dimensions

Width
4"
Length
13"
Height
12"
Depth
4"
Overall Width
4 in
Overall Height
12 in
Overall Length
14 in

Details

Item
Standard Backrest
Color
Black
Material
Foam, Nylon
Finish
Fabric
Comfort Settings
High Density Foam
Product Type
Back Support
Features
Adjustable Strap, High-Density Foam

Description

Backrest, Color Black, Features Adjustable Strap, High-Density Foam, Material Foam, Nylon, Overall Height 12 in, Overall Length 14 in, Overall Width 4 in, Product Type Back Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.