Zoro Homepage

BAG, 15X9X26,100/CT

  • Mfr # 36052

  • Zoro # G710792384


product price: $37.79
/ea

Key Features

For Use With
Cleaning
Material
Plastic
Color
Clear
Features
Disposable
Height
26in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36052
Zoro #
G710792384
UPC #
77511360527
Country of Origin
United States

Dimensions

Height
26in
Width
24in
Depth
9in

Details

For Use With
Cleaning
Material
Plastic
Color
Clear
Item
Shredder Bag
Features
Disposable
Compatibility
Fellowes Powershred 79Ci Cross-Cut Shredder
Volume Capacity
7 gal

Description

Designed to fit Fellowes shredder bins. Convenient bags keep work areas clean. Includes easy-to-use dispenser box with extra-long wire ties. 100% recyclable. Colors: Clear; Diameter: 15in; Width: 24in; Depth: 9in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.