This item is Discontinued.

Fellowes BankersBox, Decorative Sorter, 8 Letter Sections, 19 1/2 X 12 3/8 X 10 1/4, Bk/we Brocade 6171301

BankersBox, Decorative Sorter, 8 Letter Sections, 19 1/2 X 12 3/8 X 10 1/4, Bk/we Brocade (Discontinued)

  • Mfr # 6171301
  • Zoro # G710807071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6171301
Zoro #
G710807071
UPC #
43859663101
Country of Origin
United States

Dimensions

Height
10.3in
Width
19.5in
Depth
12.4in
Compartment Height
2.13in
Compartment Depth
12in
Compartment Width
9in

Details

Item
Literature Sorter/Organizer
Color
White
For Use With
Literature Organization
Assembly Required
Required

Description

Bankers Box Decorative Literature Sorters are ideal for managing lighter workflows, organizing mail, forms, catalog sheets and other letter-sized literature. Includes plastic channels and labels for setting up a desktop index system. Stylish, decorative colors blend with any decor. Inside-compartment dimensions: 9in x 12in x 2.13in. Made from corrugated cardboard. Perfect for use in the office, home office, school, or wherever you would like to organize important papers, documents, magazines or any other materials. Compartment Size: 9w x 12d x 2 1/8h. Literature Sorter Type: Open Front; Number of Compartments: 8; Compartment Size: 9 x 12 x 2.13; Letter; Materials: Corrugated Cardboard.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.