Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binding Comb, 3/8 In, 41 to 55 Sheet, PK100

  • Mfr # 52325

  • Zoro # G4549447


product price: $11.29
/pk 100, $0.11/ea

Key Features

Type
Comb
Size
3/8 in
Color
Black
Sheet Capacity
55
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52325
Zoro #
G4549447
UPC #
077511523250
Country of Origin
China

Dimensions

Size
3/8 in
Overall Length
10 3/4 in
Coil Size
3/8 in

Details

Item
Binding Spine
Type
Comb
Color
Black
Sheet Capacity
55
Material
Plastic
For Use With
Mfr Model No 5218301, 5216901, 5216601, 5216701, 5217301, 5216801, and 5643201
Binding Coil Type
Comb
Compatible Product Type
Binding Systems
Compatible Manufacturer Part Number
5216601, 5216701, 5216801, 5216901, 5217301, 5218301, 5643201

Description

Binding Spine, Comb, Size 3/8 in, Sheet Capacity 55, Color Black, Material Plastic, For Use With Mfr Model No 5218301, 5216901, 5216601, 5216701, 5217301, 5216801, and 5643201, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.