Zoro Homepage

Binding Cover, 8-1/2x11", 7.5mil, PVC, PK100

  • Mfr # 52089

  • Zoro # G4628084


product price: $33.59
/pk 100, $0.34/ea

Key Features

Size
8-1/2 x 11 in
Color
Clear
Thickness
7.5 mil
Material
Polyvinyl Chloride
For Use With
19-Ring Comb Binding Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52089
Zoro #
G4628084
UPC #
077511520891
Country of Origin
China

Dimensions

Size
8-1/2 x 11 in
Thickness
7.5 mil
Overall Width
8 1/2 in
Overall Height
11 in

Details

Item
Binding Covers
Color
Clear
Material
Polyvinyl Chloride
For Use With
19-Ring Comb Binding Systems
Corners
Square Corners
Pre-Punched
No
Window
No
Compatible Product Type
Binding Systems
Punches Included
Punches Not Included
Corner Type
Square

Description

Binding Covers, Size 8-1/2 x 11 in, Thickness 7.5 mil, Material Polyvinyl Chloride, Color Clear, Corners Square Corners, Window No, Pre-Punched No, For Use With 19-Ring Comb Binding Systems, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.