Zoro Homepage

Binding Covers, Black, PK200

  • Mfr # 52115

  • Zoro # G112041622


product price: $49.89
/pk 200, $0.25/ea

Key Features

Thickness
60 mil
Color
Black
Compatible Product Type
Comb Binding Systems
Overall Width
8 3/4 in
Overall Height
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52115
Zoro #
G112041622
UPC #
-
Country of Origin
China

Dimensions

Thickness
60 mil
Overall Width
8 3/4 in
Overall Height
11 1/4 in

Details

Item
Binding Covers
Color
Black
Compatible Product Type
Comb Binding Systems
Punches Included
Punches Not Included
Corner Type
Round

Description

Binding Covers, Thickness 60 mil, Color Black, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.