Zoro Homepage

Binding Machine, Black/White, Manual

  • Mfr # 5603001

  • Zoro # G512041703


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Bind Method
Manual
Bind Capacity
150
Punch Method
Manual
Punch Capacity
15
Features
Accuracy Edge Guide for Punch Alignment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5603001
Zoro #
G512041703
UPC #
043859760404
Country of Origin
China

Dimensions

Compatible Paper Width
8 3/4 in
Compatible Paper Height
11 1/4 in

Details

Item
Binding Machine
Bind Method
Manual
Bind Capacity
150
Punch Method
Manual
Punch Capacity
15
Features
Accuracy Edge Guide for Punch Alignment
Color
Black/White
Compatible Product Type
Documents
Binding Coil Type
Comb

Description

Binding Machine, Bind Method Manual, Bind Capacity 150, Punch Method Manual, Punch Capacity 15, Color Black/White, Features Accuracy Edge Guide for Punch Alignment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.