
Binding Machine, Gray/White, Manual
Mfr # 5006801
Zoro # G312041651
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Bind Method
Manual
Bind Capacity
300
Punch Method
Manual
Punch Capacity
20
Color
Gray/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5006801
Zoro #
G312041651
UPC #
043859639373
Country of Origin
China
Dimensions
Compatible Paper Width
8 3/4 in
Compatible Paper Height
11 1/4 in
Details
Item
Binding Machine
Bind Method
Manual
Bind Capacity
300
Punch Method
Manual
Punch Capacity
20
Color
Gray/White
Features
Document and Comb Measurement Guides
Binding Coil Type
Comb
Compatible Product Type
Documents
Description
Binding Machine, Bind Method Manual, Bind Capacity 300, Punch Method Manual, Punch Capacity 20, Color Gray/White, Features Document and Comb Measurement Guides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.