Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACKS OUT SCREEN IMAGE WHEN VIEWED FROM THE SIDE TO PREVENT PRYING EYES FROM RE

  • Mfr # 4816901

  • Zoro # G615576850


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Privacy Screen Filter
Depth
30 mil
Display Type Supported
LCD
Display Size Supported
23.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4816901
Zoro #
G615576850
UPC #
43859710843
Country of Origin
Korea, Republic of

Dimensions

Depth
30 mil
Display Size Supported
23.8 in
Width
20.75 in
Height
11.69 in

Details

Color
Black
Product Type
Privacy Screen Filter
Display Type Supported
LCD
Aspect Ratio
16:9
Widescreen
Yes
Compatible Devices
Monitor, Notebook
Blue Light Reduction
Yes
Anti-glare
Yes
Reversible
Yes
Durability
Fingerprint Resistant, Scratch Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.