Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95304
Zoro #
G6348295
UPC #
077511953040
Country of Origin
China
Dimensions
Height
11.13"
Width
7.38"
Depth
0.06"
Details
Item
Cd/Dvd Protector,3 Ring,Clear,PK10
Material
Vinyl
Style
Sleeve
Package Type
Retail
Product Type
Optical Disc Case
Compatibility
CD/DVD
Description
Cd/Dvd Protector,3 Ring,Clear,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.