Shop FELLOWES
See all product information
Create Account
Comb Binding Machine Star plus
- Mfr # 5006501
- Zoro # G303683785
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Binding
Plastic
Bind Capacity
150
Punch Capacity
15
Paper Size
A4
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5006501
- Zoro #
- G303683785
- UPC #
- -
- Country of Origin
- China
Dimensions
- Paper Size
- A4
- Width
- 17.7"
- Height
- 3.1"
- Depth
- 9.8"
Details
- Item
- Manual Binding Machine
- Binding
- Plastic
- Bind Capacity
- 150
- Punch Capacity
- 15
- Color
- White
- Features
- Vertical Punching
- Binding Type
- CombBind
Description
Fellowes, inc. Comb binding machine star +
comb binding machine star +
Manufacturer : Fellowes, Inc.
UPC : 043859639342
comb binding machine star +
Manufacturer : Fellowes, Inc.
UPC : 043859639342
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.