Copy Holder, Desktop, Black/Silver
Mfr # 8033201
Zoro # G4462674
product price: $30.49
/eaKey Features
Material
Plastic
Sheet Capacity
150
Width
10 1/4 in
Height
15 in
Mounting Style
Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8033201
Zoro #
G4462674
UPC #
077511803321
Country of Origin
China
Dimensions
Width
10 1/4 in
Height
15 in
Overall Width
10 1/4 in
Overall Height
15 in
Paper Size
A4, Legal, Letter
Details
Item
Copy Stand
Material
Plastic
Sheet Capacity
150
Mounting Style
Desktop
Color
Black
Features
Adjustable Tilt Up to 45 Degrees , Line Guide Glides Up or Down and Swings Out of the Way When Not in Use
Includes
Memo Board
Product Type
Copy Stand
Mounting Method
Clip
Line Guide Type
Removable Line Guide
Description
Copy Stand, Mounting Style Desktop, Sheet Capacity 150, Height 15 in, Width 10 1/4 in, Color Black, Material Plastic, Features Adjustable Tilt Up to 45 Degrees , Line Guide Glides Up or Down and Swings Out of the Way When Not in Use, Includes Memo Board
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.