Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Monitor Riser, Plastic, Black/Slvr

  • Mfr # 8020101

  • Zoro # G0883522


product price: $44.69
/ea

Key Features

Color
Black, Silver
Material
Plastic
Height
5 1/8 in
Width
18 1/2 in
Weight Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8020101
Zoro #
G0883522
UPC #
043859541386
Country of Origin
China

Dimensions

Height
5 1/8 in
Width
18 1/2 in
Length
12 1/2 in
Depth
12.5"
Overall Width
18 1/2 in
Minimum Height
3 7/8 in
Maximum Height
5 1/8 in
Overall Depth
12 1/2 in
Min. Adjustable Stand Height
3.88 in
Max. Screen Size Supported
21 in
Max. Adjustable Stand Height
5.13 in

Details

Color
Black, Silver
Material
Plastic
Weight Capacity
40 lb
Item
Monitor Stand
Includes
(3) Height Adjustments
Features
Comfortable
Product Type
Monitor Stand
For Use With
Monitors up to 22 lb
Mounting
Desktop
Assembly
Not Required
Recycled
No
Display Type Supported
Flat Panel

Description

Monitor Stand, Product Type Monitor Stand, Overall Width 18 1/2 in, Overall Depth 12 1/2 in, Maximum Height 5 1/8 in, Minimum Height 3 7/8 in, Material Plastic, Color Black, Silver, Weight Capacity 40 lb, For Use With Monitors up to 22 lb, Includes (3) Height Adjustments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.