
CRYSTALS GEL KEYBOARD WRIST SUPPORT BLACK
Mfr # 9112201
Zoro # G816043274
product price: $29.19
/eaKey Features
Width
2.31 in
Depth
18.56 in
Color
Black
Height
0.63 in
Material
Gel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9112201
Zoro #
G816043274
UPC #
43859527182
Country of Origin
China
Dimensions
Width
2.31 in
Depth
18.56 in
Height
0.63 in
Details
Color
Black
Material
Gel
Item
Keyboard Pad
Features
Comfortable
Durability
Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.