Crystals Letter-Size Ultra Clear Binding Covers, 11in Height x 8.5in W x 5 mil Thickness, 100PK
- Mfr # 5242501
- Zoro # G323365289
product price:Â
$
40.25
/pk of 100, $0.40/ea
Key Features
Thickness
5 mil
Sheet Standard
Letter
Material
Plastic, Polyethylene Terephthalate
Sheet Size
8-1/2 in x 11 in
Features
Unpunched, Square Corner, Durable, Tear Resistant, Heat Resistant, Spill Proof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5242501
- Zoro #
- G323365289
- UPC #
- 43859651504
- Country of Origin
- China
Dimensions
- Thickness
- 5 mil
- Sheet Size
- 8-1/2 in x 11 in
- Size
- 11 in x 8.5 in
Details
- Item
- Binding Cover
- Sheet Standard
- Letter
- Material
- Plastic, Polyethylene Terephthalate
- Features
- Unpunched, Square Corner, Durable, Tear Resistant, Heat Resistant, Spill Proof
- Color
- Clear
Description
Crystals Letter-Size Ultra Clear Binding Covers - 11in Height x 8.5in Width x 5 mil Thickness - For Letter 8 1/2in x 11in Sheet - Clear - Polyethylene Terephthalate (PET), Plastic - 100 / Pack, 100PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.