Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crystalsreg Gel MousepadWrist Rest Blue, Blue

  • Mfr # FEL91141

  • Zoro # G107200539


product price: $20.85
/ea

Key Features

Color
Blue
Depth
9.25 in
Width
7.94 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEL91141
Zoro #
G107200539
UPC #
77511911415
Country of Origin
China

Dimensions

Depth
9.25 in
Width
7.94 in
Height
1 in

Details

Item
Mouse Pad
Color
Blue

Description

Mouse padwrist rest increases wrist support, relieves pressure and provides comfort Stainresistant polyurethane covering wipes clean with damp cloth Nonskid rubber backing keeps pad in place Stylish, transparent gel adds color to your work space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.