
DESIGNER SUITES DESKREADY KEYBOARD DRAWER EASILY ATTACHES TO MOST WORKS
Mfr # 8038302
Zoro # G514911585
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Width
28.6"
Height
3.1"
Depth
14"
Compatible With
Standard and Ergonomic Keyboards
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8038302
Zoro #
G514911585
UPC #
43859542468
Country of Origin
China
Dimensions
Width
28.6"
Height
3.1"
Depth
14"
Maximum Height Adjustment
2.81 in, 4.06 in
Details
Item
Keyboard/Mouse Drawer
Compatible With
Standard and Ergonomic Keyboards
Assembly Required
Yes
Tilt
6, 9, 2003
Color
Black
Material
Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.