
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEL8041701
Zoro #
G6286135
UPC #
043859629718
Country of Origin
Taiwan, Province of China
Dimensions
Height
22"
Width
4.38"
Depth
38.75"
Height (Max)
22"
Width (Max)
4.38"
Depth (Max)
38.75"
Details
Color
Black
Material
Iron
Item
Desk Mount Arm Monitor,Black
For Use With
Flat Panel Monitor
Capacity
24 lb
Weight
10.1 lb
Monitors Accommodated
2
Maximum Pan (Degrees)
360°
Maximum Tilt (Degrees)
37°
Series Name
Fellowes® Professional Series
Workstation Type
Traditional Desk/Table
Weight (Fully Assembled)
10.1 lb
Maximum Rotation (Degrees)
360°
OEM/Compatible
Compatible
VESA Mount Standard
VESA MIS-D
Description
Desk Mount Arm Monitor,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.