
Desktop Organizer, Black, Steel, 13.9" W, 14" H, 10.1" D, 6 Number of Compartments
Mfr # 72391
Zoro # G404975215
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Number of Compartments
6
Color
Black
Width
13.9"
Height
14"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72391
Zoro #
G404975215
UPC #
77511723919
Country of Origin
China
Dimensions
Width
13.9"
Height
14"
Depth
10.1"
Details
Item
Desktop Organizer
Number of Compartments
6
Color
Black
Material
Steel
Application/Usage
Document Storage, File Organization
Placement
Desktop
Description
double letter tray with step file saves space by combining two units in one. Graduated, six-compartment step file keeps active files readily accessible while two side-loading letter trays separate incoming and outgoing work. 100 percent recyclable tray is made of steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.