Shop FELLOWES
See all product information
Create Account
Double-Garment Wire Hook, 4"W x 6"H, Black
- Mfr # 75510
- Zoro # G305258981
product price:Â
$
47.85
/ea
Key Features
Hook Item
Hook
Number of Hooks
2
Material
Wire, Plastic
Hook Height
6"
Hook Type
Double Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75510
- Zoro #
- G305258981
- UPC #
- 77511755101
- Country of Origin
- China
Dimensions
- Hook Height
- 6"
- Depth
- 5.1"
- Hook Base Width
- 4"
Details
- Hook Item
- Hook
- Number of Hooks
- 2
- Material
- Wire, Plastic
- Hook Type
- Double Hook
- Color
- Black
- Mounting
- Wall
Description
Fellowes double-garment wire hook, 4"w x 6"h, black smart and simple solution for additional storage space. Contemporary wire design. Double hook for coats, umbrellas and bags. Partition mount only. 100% recyclable. for use with: 1-1/2" to 3" thick partition walls panel accessory type: double garment hook width: 4" depth: 5-1/8" height: 6" this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.