Zoro Homepage

Dual Monitor Arm, 18 lb. Cap.

  • Mfr # 8042501

  • Zoro # G612041573


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic, Aluminum
Height
15.5"
Width
33.5"
Weight Capacity
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8042501
Zoro #
G612041573
UPC #
043859716968
Country of Origin
China

Dimensions

Height
15.5"
Width
33.5"
Depth
6"
Overall Height
23 1/4 in
Overall Width
37 3/8 in
Overall Length
4 1/2 in
Maximum Screen Size Supported
46"
Max. Screen Size Supported
46 in

Details

Color
Black
Material
Plastic, Aluminum
Weight Capacity
18 lb
Item
Dual Monitor Arm
Standards
EN ISO 9241-5
Features
Gas Spring Adjustment, Dual USB Connectivity
Mount Mechanism
Clamp/Grommet
Number of Monitors
2
For Use With
Monitor
Product Type
Dual Monitor Arm
Maximum Load Capacity
40 lb
Assembly
Not Required
Recycled
No
Device Supported
Monitor
Number of Displays Supported
2

Description

Dual Monitor Arm, Material Plastic, Aluminum, Color Black, Weight Capacity 18 lb, Features Gas Spring Adjustment, Dual USB Connectivity, Standards EN ISO 9241-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.