Zoro Homepage

Dual Monitor Arm, 18 lb. Cap.

  • Mfr # 8043701

  • Zoro # G712041497


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic, Aluminum
Height
19.5"
Width
35"
Weight Capacity
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8043701
Zoro #
G712041497
UPC #
043859728008
Country of Origin
China

Dimensions

Height
19.5"
Width
35"
Depth
11"
Overall Height
18 1/4 in
Overall Width
31 3/4 in
Overall Length
12 1/2 in
Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in

Details

Color
Black
Material
Plastic, Aluminum
Weight Capacity
18 lb
Item
Dual Monitor Arm
Mounting
Freestanding
Number of Monitors
2
Mount Mechanism
Free-Standing
Standards
EN ISO 9241-5
For Use With
Monitor
Product Type
Dual Monitor Arm
Maximum Load Capacity
17.60 lb
Assembly
Not Required
Features
Cable Management, Weighted Base

Description

Dual Monitor Arm, Material Plastic, Aluminum, Color Black, Weight Capacity 18 lb, Standards EN ISO 9241-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.