Zoro Homepage

Dual Monitor Arm, 18 lb. Cap.

  • Mfr # 8044001

  • Zoro # G312041514


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic, Aluminum
Height
35.5"
Width
15.3"
Weight Capacity
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8044001
Zoro #
G312041514
UPC #
043859728060
Country of Origin
China

Dimensions

Height
35.5"
Width
15.3"
Depth
11"
Overall Width
6 in
Overall Height
35 5/8 in
Overall Length
11 in
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in

Details

Color
Black
Material
Plastic, Aluminum
Weight Capacity
18 lb
Item
Dual Monitor Arm
Mounting
Freestanding
Standards
EN ISO 9241-5
For Use With
Monitor
Number of Monitors
2
Mount Mechanism
Free-Standing
Product Type
Dual Monitor Arm
Maximum Load Capacity
17.60 lb
Assembly Required
Yes
Recycled
No
Features
Cable Management, Weighted Base
Assembly
Required

Description

Dual Monitor Arm, Material Plastic, Aluminum, Color Black, Weight Capacity 18 lb, Standards EN ISO 9241-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.