Zoro Homepage

Dual Monitor Arm, 18 lb. Cap.

  • Mfr # 8056301

  • Zoro # G812041601


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic, Aluminum
Weight Capacity
18 lb
Number of Monitors
2
Product Type
Dual Monitor Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8056301
Zoro #
G812041601
UPC #
043859764204
Country of Origin
China

Dimensions

Overall Width
37 3/8 in
Overall Length
4 1/2 in
Overall Height
23 1/4 in
Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in

Details

Color
White
Material
Plastic, Aluminum
Weight Capacity
18 lb
Item
Dual Monitor Arm
Number of Monitors
2
Product Type
Dual Monitor Arm
Mount Mechanism
Clamp/Grommet
For Use With
Monitor
Features
Gas Spring Adjustment, Dual USB Connectivity
Standards
EN ISO 9241-5
Maximum Load Capacity
40 lb
Number of Displays Supported
2
Device Supported
Monitor

Description

Dual Monitor Arm, Material Plastic, Aluminum, Color White, Weight Capacity 18 lb, Features Gas Spring Adjustment, Dual USB Connectivity, Standards EN ISO 9241-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.